Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3027MD
Zoro # G5274529
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3027MD
- Zoro # G5274529
- UPC # 729440471224
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 27mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Description
Socket,27mm,3/4 In.D,Impact,Hex D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-12)
- INGERSOLL-RAND Industrial Duty Air Hammer, Vibration Reduced, 2530 BPM (119MAX)
- WILTON 5' Jaw Opening, in.Iin. Bar Clamp - 6,000 Load Capacity, Regular-Duty (21805)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 5/8 in Size, Standard Socket, Black Phosphate (49-66-6317)
- Grey Pneumatic Impact Sockets