Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3024MD
Zoro # G5274985
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3024MD
- Zoro # G5274985
- UPC # 729440471088
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,24mm,3/4 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 9/16 x 4-1/4 in (P-1292A)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3" (3046014)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- CLEVELAND 115PC NAS907 Type J HD Cobalt Jobber Lth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C70367)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3019MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MHD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048DB)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- Grey Pneumatic Impact Sockets