Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3024M
Zoro # G5274991
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3024M
- Zoro # G5274991
- UPC # 729440471071
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,24mm,3/4"D,Impact,6pt. |
Description
Socket,24mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- CRESCENT LUFKIN 1/2" x 60m/200' Fiberglass SAE/Metric Dual Sided Tape Measure (FM060CME)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3041M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2520S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3022D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- Grey Pneumatic Impact Sockets