Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3022D
Zoro # G5284091
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3022D
- Zoro # G5284091
- UPC # 729440470982
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Description
Impact Socket,11/16 In.,3/4 In.D,6pt. In.D,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4IN - 20 DRILL TAP 1/4" Capacity (DWADTQTR1420)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- MAKITA 1-1/4 HP* Compact Router (RT0701C)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2128R)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 8 pt Deep Depth, Black Oxide (J7322S)
- Grey Pneumatic Impact Sockets