Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3020D
Zoro # G5271570
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.35"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3020D
- Zoro # G5271570
- UPC # 729440470906
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.35" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Hex Socket |
Description
Impact Socket,5/8 In.,3/4 In.D,Hex D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- DEWALT Cordless Circular Saw, 5,200 RPM, 7.5 lb (DCS570H1)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- Grey Pneumatic Sockets & Ratchets