Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3019MD
Zoro # G5277277
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3019MD
- Zoro # G5277277
- UPC # 729440470883
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,19mm,3/4"D,Impact,6pt.,D |
Description
Socket,19mm,3/4 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 131602-00 (M69)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- LARSEN SUPPLY CO Mini Hack Saw (13-2733)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MHD)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- STEELMAN 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket (79341)
- Grey Pneumatic Sockets & Ratchets