Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket 6 pt.
Mfr # 3092R
Zoro # G5274617
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3092R
- Zoro # G5274617
- UPC # 729440472689
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.27" |
Size | 2-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Output Type | 6 pt. |
Tether Capable | Not Tether Capable |
Socket Type | Standard Length Impact |
Drive Type | Hex |
Category Type | Impact Socket |
Description
Impact Socket,2-7/8 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MDG)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3088R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036M)
- PROTO 3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J07538)
- Grey Pneumatic Sockets & Ratchets