Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket 6 pt.
Mfr # 3088R
Zoro # G5275265
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.15"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3088R
- Zoro # G5275265
- UPC # 729440472641
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.15" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Tether Capable | Not Tether Capable |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Output Type | 6 pt. |
Drive Type | Hex |
Description
Impact Socket,2-3/4 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pneumatic Bit, Extended Length Hammer (KTI-81982)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87944CLB154775)
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set (9710M)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3092R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- Grey Pneumatic Impact Sockets