Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket 6
Mfr # 3040U
Zoro # G5268168
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.13"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3040U
- Zoro # G5268168
- UPC # 729440471835
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.13" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Universal Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Universal Impact,1-1/4"3/4"D |
Description
Universal Impact,1-1/4 In.3/4 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- POWERBUILT 1/2" Drive 24Mm 6Pt Deep Socket (640840)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- GREY PNEUMATIC Soc 15/16 3/8D Imp Univ 12Pt Blk (1130U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG (GP2230QC)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- PROTO 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J10030T)
- Grey Pneumatic Impact Sockets