Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket 4
Mfr # 3313S
Zoro # G5279578
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 3.74"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3313S
- Zoro # G5279578
- UPC # 729440473976
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Drive Type | square |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Output Type | 4 pt. |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Product Type | Impact Socket,13/16",3/4"D,Sq,Black |
Description
Impact Socket,13/16 In.,3/4 In.D,Sq,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- JONARD TOOLS 5 3/4 in Wire Stripper 14 to 30 AWG (WSA-1430)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93232RPB134115)
- KRAFT TOOL Elite Series Golden Stainless, 14"x5 (CFE543K)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914DS)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID13024)
- Grey Pneumatic Impact Sockets