Shop All Socket Sets
Grey Pneumatic
3/4" Drive Duo-Socket Set
Mfr # 8129
Zoro # G5290209
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Drive Size 3/4"
- Finish Chrome plated
- SAE or Metric SAE
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8129
- Zoro # G5290209
- UPC # 838780001630
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/4" |
Size | 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8,2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2 |
Details
Finish | Chrome plated |
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Item | Duo-Socket |
Socket Type | Impact Deep |
Includes | (5) 3/4 Drive 12-Point Standard Length Fractional Set of 1.97 Length: 3/4,13/16,7/8,15/16,1; (3) 3/4 Drive 12-Point Standard Length Fractional Set of 2.13 Length: 1-1/16,1-1/8,1-3/16; (4) 3/4 Drive 12-Point Standard Length Fractional Set of 2.20 Length: 1-1/4,1-5/16,1-3/8,1-7/16; (3) 3/4 Drive 12-Point Standard Length Fractional Set of 2.28 Length: 1-1/2,1-9/16,1-5/8; (3) 3/4 Drive 12-Point Standard Length Fractional Set of 2.48 Length: 1-11/16,1-3/4,1-13/16; (1) 3/4 Drive 12-Point Standard Length Fractional Set of 2.68 Length: 1-7/8; (1) 3/4 Drive 12-Point Standard Length Fractional Set of 2.76 Length: 1-15/16; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.83 Length: 2,2-1/16,2-1/8; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.91 Length: 2-3/16,2-1/4; (5) 3/4 Drive 12-Point Standard Length Fractional Set of 2.95 Length: 2-5/16,2-3/8,2-7/16,2-1/2; (1) Metal Case |
Number of Points | 12 |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx8mm,D |
Description
Duo-Socket,1/4 In.Dx8mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Replacement Spring (5 Pack) (40-08)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - Metric 6-Pt (752053X)
- Grey Pneumatic Socket Sets