Shop All Socket Sets
Grey Pneumatic
3/4" Drive Duo-Socket Set
Mfr # 8126M
Zoro # G5290288
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) 3/4 Drive 12-Point Standard Length Metric Set of 50mm Length: 19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm; (4) 3/4 Drive 12-Point Standard Length Metric Set of 54mm Length: 27mm,28mm,29mm,30mm; (6) 3/4 Drive 12-Point Standard Length Metric Set of 56mm Length: 31mm,32mm,33mm,34mm,35mm,36mm; (4) 3/4 Drive 12-Point Standard Length Metric Set of 58mm Length: 38mm,40mm,41mm,42mm; (3) 3/4 Drive 12-Point Standard Length Metric Set of 63mm Length: 43mm,44mm,46mm; (1) 3/4 Drive 12-Point Standard Length Metric Set of 72mm Length: 50mm; (1) Metal Case
- Size 19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,31mm,32mm,33mm,34mm,35mm,36mm,38mm,40mm,41mm,42mm,43mm,44mm,46mm,50mm
- SAE or Metric Metric
- Number of Points 12
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8126M
- Zoro # G5290288
- UPC # 838780001616
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,31mm,32mm,33mm,34mm,35mm,36mm,38mm,40mm,41mm,42mm,43mm,44mm,46mm,50mm |
Drive Size | 3/4" |
Overall Length | Various |
Details
Includes | (8) 3/4 Drive 12-Point Standard Length Metric Set of 50mm Length: 19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm; (4) 3/4 Drive 12-Point Standard Length Metric Set of 54mm Length: 27mm,28mm,29mm,30mm; (6) 3/4 Drive 12-Point Standard Length Metric Set of 56mm Length: 31mm,32mm,33mm,34mm,35mm,36mm; (4) 3/4 Drive 12-Point Standard Length Metric Set of 58mm Length: 38mm,40mm,41mm,42mm; (3) 3/4 Drive 12-Point Standard Length Metric Set of 63mm Length: 43mm,44mm,46mm; (1) 3/4 Drive 12-Point Standard Length Metric Set of 72mm Length: 50mm; (1) Metal Case |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
Item | Duo-Socket |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx7mm,D |
Description
Duo-Socket,1/4 In.Dx7mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router Kit (DW616K)
- RIDGID Pump Repair Kit (33422)
- MILWAUKEE TOOL Reciprocating Saw and Battery (2821-21, 48-11-1880)
- SITEPRO 1.28ft Mini Stakeout Pole (07-4001-FY)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome (05004079001)
- Grey Pneumatic Sockets & Ratchets