Shop All Socket Sets
Grey Pneumatic
3/4" Drive Duo-Socket Set
Mfr # 8032
Zoro # G5290540
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Various
- Finish Chrome plated
- Drive Size 3/4"
- Includes (5) 3/4 Drive wheel Service Set of 3.35 Length: 3/4",13/16",7/8",1",1-3/16"; (3) 3/4 Drive wheel Service Set of 4.25 Length: 1-1/16",1-1/8",1-1/4"; (1) 3/4 Drive wheel Service Set of 85mm Length: 33mm; (1) 3/4 Drive wheel Service Set of 3.82 Length: 1-1/2; (1) 3/4 Drive wheel Service Set of 2.44mm Length: 13/16; (1) Metal Case
- Size 3/4 Deep,13/16 Deep,7/8 Deep,1 Deep,1-1/16 T W Deep,1-1/8 T W Deep,1-3/16 Deep,1-1/4 T W Deep,33mm Deep,1-1/2 Deep Budd,13/16 Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8032
- Zoro # G5290540
- UPC # 838780000572
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 3/4" |
Size | 3/4 Deep,13/16 Deep,7/8 Deep,1 Deep,1-1/16 T W Deep,1-1/8 T W Deep,1-3/16 Deep,1-1/4 T W Deep,33mm Deep,1-1/2 Deep Budd,13/16 Square |
Details
Finish | Chrome plated |
Includes | (5) 3/4 Drive wheel Service Set of 3.35 Length: 3/4",13/16",7/8",1",1-3/16"; (3) 3/4 Drive wheel Service Set of 4.25 Length: 1-1/16",1-1/8",1-1/4"; (1) 3/4 Drive wheel Service Set of 85mm Length: 33mm; (1) 3/4 Drive wheel Service Set of 3.82 Length: 1-1/2; (1) 3/4 Drive wheel Service Set of 2.44mm Length: 13/16; (1) Metal Case |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Duo-Socket |
SAE or Metric | SAE |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Duo-Socket,1/2"Dx30mm,D |
Description
Duo-Socket,1/2 In.Dx30mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (137108)
- BETA Socket End Wrench, Size 14mm, 6 pt. (952)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 25 (BT2-25K)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- TENG TOOLS T3867 - 67 Piece 3/8" Drive Metric Tool Set (T3867)
- Grey Pneumatic Sockets & Ratchets