Shop All Socket Sets
Grey Pneumatic
3/4" Drive Duo-Socket Set
Mfr # 8029
Zoro # G5290507
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Includes (1) 3/4 Drive Standard Length Fractional Set of 1.97 Length: 3/4; (8) 3/4 Drive Standard Length Fractional Set of 2.05 Length: 13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4; (4) 3/4 Drive Standard Length Fractional Set of 2.20 Length: 1-5/16,1-3/8,1-7/16,1-1/2; (4) 3/4 Drive Standard Length Fractional Set of 2.44 Length: 1-9/16,1-5/8,1-11/16,1-3/4; (2) 3/4 Drive Standard Length Fractional Set of 2.68 Length: 1-13/16,1-7/8; (1) 3/4 Drive Standard Length Fractional Set of 2.76 Length: 1-15/16; (3) 3/4 Drive Standard Length Fractional Set of 2.83 Length: 2,2-1/16,2-1/8; (2) 3/4 Drive Standard Length Fractional Set of 2.91 Length: 2-3/16,2-1/4; (4) 3/4 Drive Standard Length Fractional Set of 2.95 Length: 2-5/16,2-3/8,2-7/16,2-1/2
- Size 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8,2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2
- Socket Type Standard Length Impact
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8029
- Zoro # G5290507
- UPC # 838780002057
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4,1-5/16,1-3/8,1-7/16,1-1/2,1-9/16,1-5/8,1-11/16,1-3/4,1-13/16,1-7/8,1-15/16,2,2-1/16,2-1/8,2-3/16,2-1/4,2-5/16,2-3/8,2-7/16,2-1/2 |
Drive Size | 3/4" |
Overall Length | Various |
Details
Finish | Chrome plated |
Includes | (1) 3/4 Drive Standard Length Fractional Set of 1.97 Length: 3/4; (8) 3/4 Drive Standard Length Fractional Set of 2.05 Length: 13/16,7/8,15/16,1,1-1/16,1-1/8,1-3/16,1-1/4; (4) 3/4 Drive Standard Length Fractional Set of 2.20 Length: 1-5/16,1-3/8,1-7/16,1-1/2; (4) 3/4 Drive Standard Length Fractional Set of 2.44 Length: 1-9/16,1-5/8,1-11/16,1-3/4; (2) 3/4 Drive Standard Length Fractional Set of 2.68 Length: 1-13/16,1-7/8; (1) 3/4 Drive Standard Length Fractional Set of 2.76 Length: 1-15/16; (3) 3/4 Drive Standard Length Fractional Set of 2.83 Length: 2,2-1/16,2-1/8; (2) 3/4 Drive Standard Length Fractional Set of 2.91 Length: 2-3/16,2-1/4; (4) 3/4 Drive Standard Length Fractional Set of 2.95 Length: 2-5/16,2-3/8,2-7/16,2-1/2 |
Socket Type | Standard Length Impact |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Duo-Socket |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Duo-Socket,1/2"Dx35mm,D |
Description
Duo-Socket,1/2 In.Dx35mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 12" External (46 21 A41)
- KO-KEN Wheel Nut Socket 19mm 6 Point 110mm 1/2 Sq. Drive (4300M-19(L110))
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (53YV83)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- GREY PNEUMATIC SKT SET 1/2" DR 3PC ETW WHL/NUT PROTECT (GP1503TP)
- GREY PNEUMATIC 3/8" Drive Socket, 10 pcs (GP1210UM)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8126MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- PERFORM TOOL Perform Tool M980 Lug Nut Remover Socket Set (PTL-M980)
- Grey Pneumatic Socket Sets