Shop All Sockets
Grey Pneumatic
3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket
Mfr # 8096H
Zoro # G5290148
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Overall Length Various
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8096H
- Zoro # G5290148
- UPC # 838780000633
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Sizes Included | 1/2", 9/16",5/8",3/4",7/8",1". |
Socket Size Range | 1/2" to 1" |
Length | Various |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 6 |
Item | Duo-Socket,3/4"D,6pcs. |
Impact Rated | No |
Sockets Included | Yes |
Ratchets Included | None |
Tether Capable | Not Tether Capable |
Features | contains one piece impact hex drivers in sizes 1/2" to 1" Set Contain 6 Pieces ; 3/4" Drive 6 Piece Hex Driver Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only). |
System of Measurement | SAE |
Description
Duo-Socket,3/4 In.D,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- KNIPEX Pipe and Connector Pliers, 10" Pipe Grip (81 01 250 SBA)
- GREY PNEUMATIC 1/2" Drive, 1 SAE Socket, 6 Points (2032D)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM (GP2916F)
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- CTA MANUFACTURING Dodge Hub Nut Socket - 9 Pin (3828)
- Grey Pneumatic Sockets