Shop All Socket Sets
Grey Pneumatic
3/4" Drive Deep Socket Set, 29 pcs
Mfr # 70140M
Zoro # G5273950
product price: $1,999.88
/ea
Free Shipping & Returns
$1,999.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 29
- Drive Size 3/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 70140M
- Zoro # G5273950
- UPC # 729440493110
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Pieces | 29 |
Item | Deep Socket Set |
Impact Rated | No |
Description
Socket,3/4 In.D,Standard D,29 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Ergonomic (2406-22, 48-11-2440)
- E-Z LOK 1/2-13 Hex Drive Installation Tool for Threaded Inserts (500-7)
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- CTA MANUFACTURING SET SOCKET DEEP METRIC 5 PC (CTA1700)
- Grey Pneumatic Socket Sets