Shop All Socket Sets
Grey Pneumatic
3/4" Drive Deep Socket Set, 26 pcs
Mfr # 70125M
Zoro # G5269455
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 3/4"
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 70125M
- Zoro # G5269455
- UPC # 729440493080
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Impact Rated | No |
Number of Pieces | 26 |
Item | Deep Socket Set |
Description
Socket Set,3/4 In.D,26pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- J.W. WINCO DIN653-M3-6 Flat Knurled Thumb Screw (3N6F48)
- MAYHEW PRY BAR ROLLING HEAD REG 22" 484 (MY40104)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC SKT SET #5 SPLINE 10 PIECE TRUCK WHEEL I (GP9260)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709DG)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- Grey Pneumatic Sockets & Ratchets