Shop All Impact Socket Adapters
Grey Pneumatic
3/4" Drive Adapter SAE
Mfr # 3030QC
Zoro # G7041568
product price: $64.08
/ea
$64.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 3/4"
- Drive Type Impact Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3030QC
- Zoro # G7041568
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Adapter |
Drive Type | Impact Quick Change |
Description
Drive 3/4 In. x 3/4 In. Impct Qck Chng Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- SLICE 6-1/2 in. Nylon Self-Retracting Utility Box Cutter (10503)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- KO-KEN Bit Socket 10mm Grip Ring 100mm 3/8 Sq. Drive (3015M.100-10)
- DYNAMIC Tools Adapter 1/2" Female X 3/4" Male, Impact (D012711)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- CENTURY DRILL & TOOL Impact Pro Socket Adapter, 3 Pc Set (68584)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Pin (32EP1)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- Grey Pneumatic Sockets & Ratchets