Shop All Sockets
Grey Pneumatic
3/4" DRIVE 8 PIECE DEEP METRIC IM
Mfr # GP8134MD
Zoro # G302119780
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type High Torque
- Number of Points 6
- Material Chrome-Molybdenum Alloy Steel
- Application Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP8134MD
- Zoro # G302119780
- UPC # 838780000664
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Material | Chrome-Molybdenum Alloy Steel |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nut Driver, 5/16in, Solid, Fluted, 3-7/16 in (ND-5/16)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- APEX TOOL GROUP Power Drive Bit (AM-01-A)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points (2064R)
- GREY PNEUMATIC 1/2" Drive x 21mm Deep Duo-Socket - 12 Point (82121MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (81010MD)
- GREY PNEUMATIC SKT 1" DRIVE X 24MM HEX DRIVER IM (GP4924M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I (GP2118D)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2616)
- Grey Pneumatic Sockets