Shop All Sockets
Grey Pneumatic
3/4" Drive, 3" SAE Socket, 6 Points
Mfr # 3096D
Zoro # G5273549
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 3096D
- Zoro # G5273549
- UPC # 729440472719
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4.33" |
Size | 3" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,3/4 In.Dx3 In.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41834)
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- FACOM Open End Wrench, Satin, 8 x 9mm, 3-1/2 in (FM-22.8X9)
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel (403008)
- GREY PNEUMATIC 3/4" Drive, 1-1/4" SAE Socket (2617)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/8" DEEP IM (GP2036D)
- GREY PNEUMATIC SKT 1-1/2" DR X 1-5/8" STD - 12 PT IM (GP6252R)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- Grey Pneumatic Sockets