Shop All Sockets
Grey Pneumatic
3/4" Drive, 29mm Metric Socket, 6 Points
Mfr # 3029MD
Zoro # G5273847
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3029MD
- Zoro # G5273847
- UPC # 729440471316
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 29mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,3/4 In.Dx29mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Hand reamers F1131-10 (F1131-10)
- COMMSCOPE Replacement for Commscope Mcpt-3812 (MCPT-3812 COMMSCOPE)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points (3096D)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 59 pcs (81012MD)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 1 pcs (81021MD)
- GREY PNEUMATIC SKT 3/4" DR X 2-7/16" DEEP - 12PT IM (GP3178D)
- GREY PNEUMATIC 3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket (8096H)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- Grey Pneumatic Sockets & Ratchets