Shop All Sockets
Grey Pneumatic
3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points
Mfr # 8134MD
Zoro # G5290358
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- Finish Chrome plated
- Number of Points 6
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 8134MD
- Zoro # G5290358
- UPC # 838780000664
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 26mm,27mm,29mm,30mm,32mm,35mm,36mm,38mm |
Details
Socket Type | Impact Deep |
Finish | Chrome plated |
Number of Points | 6 |
SAE or Metric | Metric |
Material | Chrome Molybdenum Alloy Steel |
Includes | (7) 3/4 Drive Deep Length Metric Set of 85mm Length: 26mm,27mm,29mm,30mm,32mm,35mm,36mm; (1) 3/4 Drive Deep Length Metric Set of 95mm Length: 38mm; (1) Molded Storage Case |
Item | Duo-Socket |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx13mm,D,Duo |
Description
Duo-Socket,1/4 In.Dx13mm,D,Duo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Blu-Mol 0.75 In. Xtreme Carbide Tipped Hole Saw (C12)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/16 In (16N205)
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- APEX AUTOMOTIVE PARTS Diagonal Compound Action Pliers, 8" (PS5429C)
- GREY PNEUMATIC SKT 3/8" DR X E12 EXT TORX IM (GP1112ET)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC 3/8 Drive X 18Mm Standard Duo-Socket - 6 Point (81018M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/8" STANDARD - 12 PO (GP2136R)
- GREY PNEUMATIC 3/4" DRIVE 8 PIECE DEEP METRIC IM (GP8134MD)
- GREY PNEUMATIC SKT 3/8" DRIVE X T30 INTERNAL TORX IM (GP1130T)
- WESTWARD 1/2 in Drive, Metric Socket, 6 Points (54PR32)
- Grey Pneumatic Sockets