Shop All Sockets
Grey Pneumatic
3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points
Mfr # 8134M
Zoro # G5290428
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- Finish Chrome plated
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8134M
- Zoro # G5290428
- UPC # 838780000657
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 26mm,27mm,29mm,30mm,32mm,35mm,36mm,38mm |
Details
Socket Type | Standard Length Impact |
Finish | Chrome plated |
SAE or Metric | Metric |
Number of Points | 6 |
Includes | (5) 3/4 Drive Standard Length Metric Set of 52mm Length: 26mm,27mm,29mm,30mm,32mm; (3) 3/4 Drive Standard Length Metric Set of 56mm Length: 35mm,36mm,38mm; (1) Molded Storage Case |
Material | Chrome Molybdenum Alloy Steel |
Item | Duo-Socket |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx10mm,D |
Description
Duo-Socket,1/4 In.Dx10mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE(TM) Impact Right Angle Adapter, 1/4 in Drive Size, SAE, 1-Piece (48-32-2390)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) (4375)
- GREY PNEUMATIC 1/2 Drive X 1/4 Hex Driver 6 Length (150Mm) (29086F)
- GREY PNEUMATIC SKT SET 1/2" DR 4 PC FLIP SKT IM (GP1504FW)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7MM HEX DRIVER IM (GP2907M)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" STANDARD IM (GP4036R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 16MM HEX DRIVER IM (GP2916M)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- Grey Pneumatic Sockets & Ratchets