Shop All Sockets
Grey Pneumatic
3/4" Drive, 23mm Metric Socket, 6 Points
Mfr # 3023M
Zoro # G5273731
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3023M
- Zoro # G5273731
- UPC # 729440471033
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 23mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Drive Socket |
Description
Socket,3/4 In.Dx23mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Large Fuse Puller, 11 3/4 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-003)
- PFERD 12" Flat File - Smooth Cut (11015)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- TOUGHBUILT Work Belt (TB-CT-42)
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points (3028M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 2" STANDARD IM (GP2064R)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- GREY PNEUMATIC 1/2" Drive x 24mm Deep Duo-Socket - 12 Point (82124MD)
- GREY PNEUMATIC SKT #5 SPLINE X 3-1/8" STANDARD IM (GP5100R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/8" STANDARD - 12 PO (GP2136R)
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket (SHD33134)
- Grey Pneumatic Sockets & Ratchets