Shop All Sockets
Grey Pneumatic
3/4" Drive, 21mm Metric Socket, 6 Points
Mfr # 3021M
Zoro # G5273740
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3021M
- Zoro # G5273740
- UPC # 729440470951
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 21mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Drive Socket |
Description
Socket,3/4 In.Dx21mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- XCELITE 1/4" 4" Round (R144N)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #7 (C23427)
- IGAGING 10x Pocket Optical Comparator with #2 Lens - 36-LED10 (36-LED10)
- GREY PNEUMATIC 1/2 Drive X 15Mm Deep Duo-Socket - 6 Point (82015MD)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- GREY PNEUMATIC 1-1/8" INNER NUT (2515)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC 1/2 Drive X 7/8 Deep Duo-Socket - 6 Point (82028D)
- TEKTON 1/2 Inch Drive x 37 mm Deep 12-Point Socket (SHD23337)
- Grey Pneumatic Sockets & Ratchets