Shop All Sockets
Grey Pneumatic
3/4" Drive, 2" SAE Socket, 6 Points
Mfr # 3064D
Zoro # G5273576
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3064D
- Zoro # G5273576
- UPC # 729440472382
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 2" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,3/4 In.Dx2 In.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452006)
- METALPRO Punch and Die (MP8011)
- WESTWARD Eyeshield, plain and Magnify (TTALES001G)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-32MM)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC SKT 1/2" DR X 6MM HEX DRIVER IM (GP2906M)
- GREY PNEUMATIC 3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket (8096H)
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points (3028M)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- GEARWRENCH 3/4" Drive 6 Point Deep SAE Socket 1-5/8" (82450)
- Grey Pneumatic Sockets