Shop All Sockets
Grey Pneumatic
3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points
Mfr # 8196MH
Zoro # G5290595
product price: $228.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Hex
- Finish Chrome plated
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8196MH
- Zoro # G5290595
- UPC # 838780000695
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 12mm,14mm,17mm,19mm,22mm,24mm |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Impact Hex |
Finish | Chrome plated |
SAE or Metric | Metric |
Number of Points | 6 |
Includes | (6) 3/4 Drive Metric Hex Driver Set; (1) Molded Storage Case |
Material | Chrome Molybdenum Alloy Steel |
Item | Gray Pneumatic GRE8196MH, 3/4" DR 6PC HEX |
Tether Ready | No |
Description
Gray Pneumatic GRE8196MH, 3/4 In. DR 6PC HEX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 25 (BTN2-25K)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77510MP)
- MILWAUKEE TOOL 5/16 in. x 7 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2222)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM (GP2029XMD)
- GREY PNEUMATIC SKT 3/4" DR 20MM 12PT STD IM (GP3120M)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- HANSON 2 Piece Adjustable Tap Socket (3095001)
- Grey Pneumatic Sockets