Shop All Sockets
Grey Pneumatic
3/4" Drive, 1" SAE Socket, 12 Points
Mfr # 3132D
Zoro # G5273926
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3132D
- Zoro # G5273926
- UPC # 729440473136
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.74" |
Size | 1" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,3/4 In.Dx1 In.D,12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM EXTRA DEEP IM (GP2013XMD)
- GREY PNEUMATIC SKT 3/8" DR X 11/16" 12 POINT STNDRD IM (GP1122R)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 7/8" HEX DRIVER IM (GP6928F)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 14MM HEX DRIVER IM (GP3914M)
- GREY PNEUMATIC 1/2 Drive X 12Mm Deep Duo-Socket - 12 Point (82112MD)
- PROTO SKT 3/4DR 3/4 12PT (POJ5524)
- Grey Pneumatic Sockets & Ratchets