Shop All Sockets
Grey Pneumatic
3/4" Drive, 1-1/4" SAE Socket
Mfr # 2617
Zoro # G5268770
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Material Chrome-Molybdenum Alloy Steel
- Size 1-1/4"
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2617
- Zoro # G5268770
- UPC # 729440469603
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Material | Chrome-Molybdenum Alloy Steel |
Number of Pieces | 2 |
Item | Stud Installer |
For Use With | 1-1/4" Hex Socket |
Description
Stud Installer,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-265 Handle For Maul, 36" No Break, Non Slip Grip (27-265)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- PFERD 12" Half Round File - Second Cut (11030)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- GREY PNEUMATIC SKT SET 1/4" DR 8 PC EXTERNAL TORX IM (GP998ET)
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- GREY PNEUMATIC SKT 1-1/2" DR X 1-5/8" STD - 12 PT IM (GP6252R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" DEEP IM (GP2024D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" DEEP - 8 POINT (GP3538SD)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- Grey Pneumatic Sockets & Ratchets