Shop All Sockets
Grey Pneumatic
21024BRQ Repair Kit
Mfr # 2000RK
Zoro # G5287558
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Tether Capable Not Tether Capable
- Weight 0.3 lb.
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2000RK
- Zoro # G5287558
- UPC # 729440463946
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Tether Capable | Not Tether Capable |
Weight | 0.3 lb. |
Item | Repair Kit |
System of Measurement | Inch |
For Use With | Mfg. No. 21024BRQ |
Description
Repair Kit,for 21024Brq
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- BLACK & DECKER BackIng Flange (633257-00SV)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- GREY PNEUMATIC SKT 1-1/2" DR 1-1/2" F X 2-1/2" M ADPTR (GP6009RA)
- GREY PNEUMATIC 3/8 Drive X 15/16 Standard Duo-Socket - 6 Point (81030R)
- GREY PNEUMATIC 1/2 Drive X 1/4 Hex Driver 6 Length (150Mm) (29086F)
- GREY PNEUMATIC 3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points (8196MH)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- Grey Pneumatic Sockets & Ratchets