Shop All Socket Extensions
Grey Pneumatic
1"DR 13" EXT. W/LOCKING PIN HOLE
Mfr # 4013EL
Zoro # G5289676
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Impact Rated No
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4013EL
- Zoro # G5289676
- UPC # 729440474805
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Impact Rated | No |
Item | Extension |
Description
Extension,w/Locking Pin Hole,1 In.D,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- POWERWELD 14" Half Round Bastard File (PWHRB14)
- IRWIN CURVED JAW PLIER 10"" (4935576)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ FRICTION B (GP1143E)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- TEKTON 3/4 Inch Drive x 8 Inch Extension (SHA31108)
- Grey Pneumatic Sockets & Ratchets