Shop All Nut Driver Sets
Grey Pneumatic
18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET
Mfr # 1598HC
Zoro # G5291146
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Measurement Type SAE/Metric
- Includes (10) 1/2" Drive, Hex Drivers: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) 1/2" Drive, Hex Drivers: 6mm, 7mm, 10mm, 12mm, 14mm, 15mm, 17mm, 18mm
- Number of Pieces 18
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1598HC
- Zoro # G5291146
- UPC # 838780001036
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE, Metric |
Measurement Type | SAE/Metric |
Includes | (10) 1/2" Drive, Hex Drivers: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) 1/2" Drive, Hex Drivers: 6mm, 7mm, 10mm, 12mm, 14mm, 15mm, 17mm, 18mm |
Number of Pieces | 18 |
Tip Style | Hex |
Item | Combo Hex Driver Set,1/2"D,18pcs. |
Description
Combo Hex Driver Set,1/2 In.D,18pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive (RS3027/5-L50)
- BSC PREFERRED 6'' 2 Phillips Bit (DPH26P1)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- PROTO 3/8 in Drive Socket Set Metric 34 Pieces 6 mm to 19 mm , Chrome (J52234S)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- MILWAUKEE TOOL Nut Driver Set (48-22-2448)
- Grey Pneumatic Screwdrivers and Nutdrivers