Shop All Sockets
Grey Pneumatic
1/4 Drive Wobble Spinner Handle
Mfr # 9506WH
Zoro # G5267976
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Pieces 1
- System of Measurement Inch
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 9506WH
- Zoro # G5267976
- UPC # 838780001913
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Wobble Spinner Handle |
System of Measurement | Inch |
Tether Capable | Not Tether Capable |
Weight | 19 lb. |
Features | This Hand Tool's Wobble Drive Allows Up to 15 Degrees of Deflection for Access to Tight Areas Its Unique Design Also Allows the Socket to Be Locked Straight For Normal Use Features a Friction Ball Retaining Device and Female Drive in the Handle Where a Ratchet Can Be Used For Extra Leverage |
Description
Wobble Spinner Handle,1/4 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Premium Mixed Screwdriver Set, 19 pcs (100P-19MD)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T30 Tip, 5 in L (42580)
- KD TOOLS Hex Bit Socket - 1/4", 3/8"Dr (80419)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 21MM X 21.5MM (GP2190D)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- Grey Pneumatic Sockets