Shop All Sockets
Grey Pneumatic
1/4" Drive, Universal Set, Metric Socket
Mfr # 9712UMD
Zoro # G6998317
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 12
- Includes (12) 1/4" Surface Drive: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 5.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9712UMD
- Zoro # G6998317
- UPC # 00838780002477
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 1/4" Surface Drive: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 5.5mm |
Item | Universal Set |
Description
Socket,Deep,Unv,Mtrc,1/4 In. Drive,12 pcss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A4X25)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- MARKAL Replmt Nib, Markal Valve Action, PK144 (96867)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM STANDARD IM (GP1013M)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- GREY PNEUMATIC SKT 3/4" DR X 10" EXT. W/FRICTION BALL I (GP3010EB)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99402)
- Grey Pneumatic Sockets & Ratchets