Shop All Sockets
Grey Pneumatic
1/4" Drive, TT30 SAE Socket
Mfr # 930TT
Zoro # G5268728
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Tamper-Proof Star Impact
- SAE or Metric SAE
- Overall Length 1.38"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 930TT
- Zoro # G5268728
- UPC # 729440486273
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.38" |
Size | TT30 |
Details
Socket Type | Tamper-Proof Star Impact |
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Torx Socket |
Description
Torx,1/4 In.D,T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- GREY PNEUMATIC 1/2 Drive X 1-1/8 Deep Duo-Socket - 6 Point (82036D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82622D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- GREY PNEUMATIC 1/2" Drive x 20mm Deep Duo-Socket - 12 Point (82120MD)
- LISLE SOCKET #4 ANTENNA NUT (LI29600)
- Grey Pneumatic Sockets & Ratchets