Shop All Socket Sets
Grey Pneumatic
1/4" Drive Socket, 12 pcs
Mfr # GP9712UMG
Zoro # G502018487
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 6
- Number of Pieces 12
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9712UMG
- Zoro # G502018487
- UPC # 838780002484
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Number of Pieces | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (without Hole) (SP 877-307KN)
- BESSEY Pipe Clamp, Cast Iron Handle and 2-1/8" Throat Depth (BPC-H34)
- SPECIALTY DIAMOND 5 Inch 100 Grit 3mm Resin Diamond Polishing Pad (E5100)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC SKT SET 1/2" DR 5PC X-THIN WALL WHL PR (GP1505TP)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DUO 12 (GP82222)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- Grey Pneumatic Sockets & Ratchets