Shop All Socket Sets
Grey Pneumatic
1/4" Drive Metric, 53 pcs
Mfr # 89653CRD
Zoro # G5291021
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/4"
- Impact Rated No
- Number of Pieces 53
- Product Type Duo-Set,1/4"D,Fraction,Metric,53pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 89653CRD
- Zoro # G5291021
- UPC # 838780001708
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Impact Rated | No |
Number of Pieces | 53 |
Item | Duo-Set |
Product Type | Duo-Set,1/4"D,Fraction,Metric,53pcs. |
Description
Duo-Set,1/4 In.D,Fraction,Metric,53pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- MOORE & WRIGHT Firm Joint Caliper 200mm/8" (3308)
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- GREY PNEUMATIC SKT SET 1/2" DR 5PC X-THIN WALL WHL PR (GP1505TP)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 6 PIECE HEX DRVR MET (GP8196MH)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52211)
- Grey Pneumatic Sockets & Ratchets