Shop All Socket Sets
Grey Pneumatic
1/4" Drive Metric, 53 pcs
Mfr # 89253CRD
Zoro # G5291030
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 53
- Impact Rated No
- Measurement Type Metric
- Product Type Duo-Set,1/4"D,Fraction,Metric,53pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 89253CRD
- Zoro # G5291030
- UPC # 838780001739
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 53 |
Impact Rated | No |
Item | Duo-Set |
Measurement Type | Metric |
Product Type | Duo-Set,1/4"D,Fraction,Metric,53pcs. |
Description
Duo-Set,1/4 In.D,Fraction,Metric,53pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Reel Chalk Line 100Ft Abs Case (G100)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (25PK) (48-32-4116)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- Grey Pneumatic Sockets & Ratchets