Shop All Socket Sets
Grey Pneumatic
1/4" Drive Metric, 28 pcs
Mfr # 9728M
Zoro # G5288118
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Number of Pieces 28
- Impact Rated No
- Product Type Master Set,1/4"D,Std D Metric,28pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9728M
- Zoro # G5288118
- UPC # 838780001944
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Master Set |
Measurement Type | Metric |
Number of Pieces | 28 |
Impact Rated | No |
Product Type | Master Set,1/4"D,Std D Metric,28pcs. |
Description
Master Set,1/4 In.D,Std D Metric,28pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Industrial Drill Press Vise (11676)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- IRWIN GLASS/TILE DRLBT 1/4X4"" (50516)
- BLAIR Cutter Premium Spotweld, Std Pilot (11094)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- Grey Pneumatic Socket Sets