Shop All Socket Sets
Grey Pneumatic
1/4" Drive Metric, 12 pcs
Mfr # 9712MG
Zoro # G5269717
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 1/4"
- Number of Pieces 12
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9712MG
- Zoro # G5269717
- UPC # 838780001081
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Impact Rated | No |
Item | Socket Set |
Number of Pieces | 12 |
Measurement Type | Metric |
Description
Socket Set,1/4 In.D,Metric Mag,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-POLISHED-BULK (G263FP.NP/BB)
- EAZYPOWER Drill/Countersink, 1/8 in dia, Sandblasted (30176)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/16 (C18438)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 6 PIECE HEX DRVR MET (GP8196MH)
- GREY PNEUMATIC SKT SET 1" DR 11 PC. FRAC 3-1/8" - 4-1/2 (GP9111)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- DYNAMIC 65Pcs 1/4", 3/8" Dr Socket, Attchmnt & Torque Wrench Set & Tool Orgnzr (D096004-FT1T)
- Grey Pneumatic Socket Sets