Shop All Impact Socket Sets
Grey Pneumatic
1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs
Mfr # 996T
Zoro # G5288361
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx(R)
- Number of Pieces 6
- Impact Rated No
- Product Type Internal Torx Impact Set,1/4"D,6 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 996T
- Zoro # G5288361
- UPC # 838780000954
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 6 |
Item | Internal Torx Impact Set |
Impact Rated | No |
Product Type | Internal Torx Impact Set,1/4"D,6 pcs. |
Description
Internal Torx Impact Set,1/4 In.D,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Milwaukee Grinders (30G004)
- GREY PNEUMATIC Grey Pneumatic Corp. GYCH117 1 in. Diameter Hammer (GYCH117)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- GREY PNEUMATIC 1" Drive Impact Socket Set, 11 pcs (9011D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1326M)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- Grey Pneumatic Impact Socket Sets