Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 9904M
Zoro # G5271939
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 35mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 9904M
- Zoro # G5271939
- UPC # 729440486464
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 35mm |
Size | 4mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,4mm,1/4"D,Impact,Hex M,Blk |
Description
Socket,4mm,1/4 In.D,Impact,Hex M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342H)
- MALCO #30 Duble Ender Sheet Metal Drill Bit 12 pack (NDE30)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9905M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9910M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- Grey Pneumatic Sockets & Ratchets