Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 955UMS
Zoro # G5271878
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6s
- Overall Length 43mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 955UMS
- Zoro # G5271878
- UPC # 729440486426
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 43mm |
Size | 5.5mm |
Details
SAE or Metric | Metric |
Number of Points | 6s |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Universal Impact |
Category Type | Impact Socket |
Description
Socket,5.5mm,1/4 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7131)
- FREUD Forstner Bit, 35mm dia. (PB-M35)
- MIDWEST Pookie Buster Set, 1/4 in and 5/16 in (MWT-PBSET01)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (SS-1/2D9/16)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040DT)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3321S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- PROTO 1 1/2 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (J15048)
- Grey Pneumatic Impact Sockets