Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 914MDG
Zoro # G5278975
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 914MDG
- Zoro # G5278975
- UPC # 729440485955
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Length magnetic Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,14mm,1/4 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-3X-5PK)
- VIM PRODUCTS VIM Tools 10 mm XZN Stubby Driver (XZN110)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- Grey Pneumatic Sockets & Ratchets