Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 913MDG
Zoro # G5279191
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 913MDG
- Zoro # G5279191
- UPC # 729440485887
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Length magnetic Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,13mm,1/4 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Deep Socket Set, SAE, 12 pcs (J55108)
- GEDORE Combination Wrench, 36mm (1 B 36)
- CHANNELLOCK PLIER SELF TONGUE&GROOVE 6.5" SELF GRIP (CLGL-6)
- AMPG Pin Set, 1" (Z2526-11)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- Grey Pneumatic Sockets & Ratchets