Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 912RS
Zoro # G5273409
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6s
- Overall Length 0.91"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 912RS
- Zoro # G5273409
- UPC # 729440485856
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 0.91" |
Size | 3/8 |
Details
SAE or Metric | SAE |
Number of Points | 6s |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Impact Socket,3/8 In.,1/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Tap Set (T/A54226)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908RS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114D)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- POWERBUILT 1/2" Drive 13/16"Zeon Damaged Lug Nut Remover (941431)
- Grey Pneumatic Impact Sockets