Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 908MDG
Zoro # G5270496
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 908MDG
- Zoro # G5270496
- UPC # 729440485344
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Length magnetic Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,8mm,1/4 In.D,Impact,Mag 6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J07518)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14758)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1907M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG (GP2230QC)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (21WL97)
- Grey Pneumatic Sockets & Ratchets