Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 907MDG
Zoro # G5270636
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 907MDG
- Zoro # G5270636
- UPC # 729440485245
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 7mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Deep Length magnetic Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,7mm,1/4"D,Impact,Mag 6pt.,D |
Description
Socket,7mm,1/4 In.D,Impact,Mag 6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2068R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- TEKTON 1/2 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID22008)
- Grey Pneumatic Impact Sockets