Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 906UMS
Zoro # G5271178
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6s
- Overall Length 43mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 906UMS
- Zoro # G5271178
- UPC # 729440485207
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 43mm |
Size | 6mm |
Details
SAE or Metric | Metric |
Number of Points | 6s |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Universal Impact |
Description
Socket,6mm,1/4 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style A, inch (K0179.12A4X65)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- CRAFTSMAN Jobber Drill Bit Set, Split Point, 14 Bits (CMAM2214)
- PROTO 1/2 in Drive, 1-1/2" Hex SAE Socket, 6 Points (J5448H)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908UMS)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913UMS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- Grey Pneumatic Impact Sockets