Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 1438HA
Zoro # G5273418
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1438HA
- Zoro # G5273418
- UPC # 838780002019
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Socket Type | Hex to Square Drive Drill Chuck Adapters |
Tether Ready | No |
Product Type | Impact Socket,3/8",1/4"D Adt.,Hex M,Blk |
Description
Impact Socket,3/8 In.,1/4 In.D Adt.,Hex M,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6138)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- AJAX TOOL WORKS CHISEL FLAT 12" .498 (AJA960-12)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3022D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4065MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- PROTO 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (J10033ML)
- Grey Pneumatic Sockets & Ratchets